Motion
07-Q 612
6" GR120 QUICK-STEP™ FLEX FLAP DISC PK10
Mi Item #02148918
MFR #07-Q 612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" GR120 QUICK-STEP™ FLEX FLAP DISC PK10
Mi Item #02148918
MFR #07-Q 612

Mfr description
07Q612 DISQUE 6 GR120 BLENDER
  • Flexible backing for working on curved surfaces; One step finishing solution to reduce cost; Quiet, vibration-free grinding; For use on: Aluminum, Stainless Steel, Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Weight
    0.11 lb

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Flap Disc
  • Application
    Finishing
  • Arbor Type
    Quick-Step
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Blending Disc
  • For Use With
    Quick Step Backing Pads
  • Form Material
    Flap Disc
  • Grit Number
    120
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    07Q612
  • Manufacturer Upc Number
    662980277560
  • Max Rpm
    8600 rpm
  • Mineral Type
    Zirconia
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Series
    QUICK STEP
  • Trimmable
    Not Trimmable
  • UPC_NO
    662980277560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)