Motion
07Q953
QUICK-STEP TRIAL PACK-5/8"
MI ITEM #02148919
MFR #07Q953
List Price$245.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK-STEP TRIAL PACK-5/8"
MI ITEM #02148919
MFR #07Q953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.41/each for your price

Overview

Mfr description
07Q953 WALTHER QUICK-STEP KIT 5/8X11"
  • For Use on: Aluminum, Stainless Steel, Steel; Finishing introductory starter kit; Use a different felt disc for each paste;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    11000 rpm
  • Application
    Finishing
  • For Use With
    Quick Step Backing Pads
  • Mineral Type
    Zirconia
  • Manufacturer Stock Number
    07Q953
  • Manufacturer Upc Number
    662980187135
  • UPC_NO
    662980187135
  • Package Qty
    1.000
  • Arbor Type
    Quick-Step
  • Package Quantity
    1.000
  • Description Keyword
    Blending Disc
  • Manufacturer Package Quantity
    1.000
  • Weight
    1.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text