Motion
07-R 453
Blending Disc - 4.5000 in Disc Dia, Aluminum Oxide, 11000 rpm, 3/8 in Hole Dia.
Mi Item #02148923
MFR #07-R 453
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blending Disc - 4.5000 in Disc Dia, Aluminum Oxide, 11000 rpm, 3/8 in Hole Dia.
Mi Item #02148923
MFR #07-R 453

Mfr description
07R453 DISC 4 1/2
  • Non-woven construction will conform to the workpiece.; Produce a uniform brushed finish on metal surfaces; Finishing jobs; For producing a fine scratch pattern; Removing paint; Surface cleaning; Use with Walter QUICK STEP backing pads; For use on: Aluminum, Stainless Steel, Steel;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Center Hole Diameter
    3/8 in
  • Disc Diameter  
    4.5000 in
  • Overall Diameter
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Disc
  • Application
    Finishing
  • Disc Color
    Maroon
  • Flexible
    Yes
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    07R453
  • Manufacturer Upc Number
    662980088364
  • Max Rpm
    11000 rpm
  • Mounting Type
    Backing Pads
  • Package Quantity
    10.000
  • Series
    QUICK-STEP BLENDEX
  • UPC_NO
    662980088364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)