Motion
07-R 602
6 in QUICK-STEP BLENDEX™ COARSE PK10
MI ITEM #02148927
MFR #07-R 602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in QUICK-STEP BLENDEX™ COARSE PK10
MI ITEM #02148927
MFR #07-R 602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07R602 DISQUE 6 GROSSIER BLENDEX
  • Non-woven construction will conform to the workpiece.; Produce a uniform brushed finish on metal surfaces; Finishing jobs; For producing a fine scratch pattern; Removing paint; Surface cleaning; Use with Walter QUICK STEP backing pads; For use on: Aluminum, Stainless Steel, Steel;

Specifications

  • Abrasive Type
    Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    8600 rpm
  • Flexible
    Yes
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    3/8 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Tan
  • Package Quantity
    10.000
  • Manufacturer Stock Number
    07R602
  • Manufacturer Upc Number
    662980125977
  • Application
    Finishing
  • Manufacturer Package Quantity
    10.000
  • Mounting Type
    Backing Pads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text