Motion
07-R 603
6 in QUICK-STEP BLENDEX™ MEDIUM PK10
Mi Item #02148928
MFR #07-R 603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in QUICK-STEP BLENDEX™ MEDIUM PK10
Mi Item #02148928
MFR #07-R 603

Mfr description
07R603 DISQUE 6 MOYEN BLENDEX
  • Non-woven construction will conform to the workpiece.; Produce a uniform brushed finish on metal surfaces; Finishing jobs; For producing a fine scratch pattern; Removing paint; Surface cleaning; Use with Walter QUICK STEP backing pads; For use on: Aluminum, Stainless Steel, Steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    3/8 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Disc
  • Application
    Finishing
  • Disc Color
    Maroon
  • Flexible
    Yes
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    07R603
  • Manufacturer Upc Number
    662980088043
  • Max Rpm
    8600 rpm
  • Mounting Type
    Backing Pads
  • Package Quantity
    10.000
  • UPC_NO
    662980088043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)