Motion
07R702
7 in QUICK-STEP BLENDEX™ COARSE PK10
MI ITEM #02148932
MFR #07R702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 in QUICK-STEP BLENDEX™ COARSE PK10
MI ITEM #02148932
MFR #07R702

Mfr description
07R702 DISQUE POLIR GROSSIER BEIGE 7"
  • Non-woven construction will conform to the workpiece.; Produce a uniform brushed finish on metal surfaces; Finishing jobs; For producing a fine scratch pattern; Removing paint; Surface cleaning; Use with Walter QUICK STEP backing pads; For use on: Aluminum, Stainless Steel, Steel;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    3/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Disc
  • Application
    Finishing
  • Disc Color
    Tan
  • Flexible
    Yes
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    07R702
  • Manufacturer Upc Number
    662980206225
  • Max Rpm
    6800 rpm
  • Mounting Type
    Backing Pads
  • Package Quantity
    10.000
  • UPC_NO
    662980206225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)