Motion
07-T 450
4-1/2"QUICK STEP FELT DISC PK 5
Mi Item #02148937
MFR #07-T 450
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2"QUICK STEP FELT DISC PK 5
Mi Item #02148937
MFR #07-T 450

Mfr description
07T450 DISQUE 4 1/2 A POLIR FEUTRE QUIC
  • Ideal for mirror finishing jobs; For use on: Aluminum, Stainless Steel, Steel; For producing highly refined finishes; For removing minor scratches; To produce a mirror finish; Upgrading #4 finishes; Strong high density Merino felt discs for all heavy duty finishing and polishing jobs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.62/each

Specifications

Dimensions

  • Overall Diameter
    4-1/2 in

Details

  • Abrasive Material
    Felt
  • Connector Type
    Backing Pad
  • Manufacturer Upc Number
    662980288498
  • Max Rpm
    3500 rpm
  • Mounting Type
    Backing Pad
  • Package Quantity
    5.000
  • Pad Material
    Felt
  • UPC_NO
    662980288498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)