Motion
07T600 DISQUE 6 A POLIR FEUTRE QUICK-ST

WALTER SURFACE TECH
07T600 DISQUE 6 A POLIR FEUTRE QUICK-ST

6" QUICK STEP FELT DISC PK 5
MI ITEM #02148939
MFR #07T600 DISQUE 6 A POLIR FEUTRE QUICK-ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07T600 DISQUE 6 A POLIR FEUTRE QUICK-ST

6" QUICK STEP FELT DISC PK 5
MI ITEM #02148939
MFR #07T600 DISQUE 6 A POLIR FEUTRE QUICK-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07T600 DISQUE 6 A POLIR FEUTRE QUICK-ST
  • Ideal for mirror finishing jobs; For use on: Aluminum, Stainless Steel, Steel; For producing highly refined finishes; For removing minor scratches; To produce a mirror finish; Upgrading #4 finishes; Strong high density Merino felt discs for all heavy duty finishing and polishing jobs.

Specifications

  • Overall Diameter
    6 in
  • Pad Material
    Felt
  • Connector Type
    Backing Pad
  • Max Rpm
    3000 rpm
  • Package Quantity
    5.000
  • Mounting Type
    Backing Pad
  • Manufacturer Upc Number
    662980272725
  • UPC_NO
    662980272725

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text