Overview
Mfr description
07T901 PATE A POLIR BLANCHE 600G
Specifications
- Material ApplicationAluminum, Stainless Steel, Steel
- Compound TypePaste
- ColorWhite
- Compound Grade1200-1500
- Container Capacity600 g
- Container TypeTube
- End Use OperationSurface Polishing
- Manufacturer Package Quantity1.000
- Manufacturer Upc Number662980018668
- UPC_NO662980018668
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data