Overview
Mfr description
07T905 PATE DE FINITION MIROIR BLEU 650
Specifications
- Material ApplicationAluminum, Stainless Steel, Steel
- Compound TypePaste
- ColorBlue
- Compound Grade2000
- Container Capacity650 g
- Container TypeTube
- End Use OperationMirror Finish
- Manufacturer Package Quantity1.000
- Manufacturer Upc Number662980019177
- UPC_NO662980019177
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data