Motion
07X450
4-1/2 in X 3/4 in X 5/8 in-11 FX CUP WHEEL PK 5
MI ITEM #02148954
MFR #07X450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 in X 3/4 in X 5/8 in-11 FX CUP WHEEL PK 5
MI ITEM #02148954
MFR #07X450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Cup Disc
  • Application
    Sanding
  • Backing Material
    Eco-Trim
  • Disc Color
    Orange
  • Flexible
    No
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    07X450
  • Manufacturer Upc Number
    662980239476
  • Max Rpm
    10500 rpm
  • Mounting Type
    Spin-On
  • Package Quantity
    5.000
  • UPC_NO
    662980239476

Overview

Mfr description
07X450 MEULE "FX CUP" 4 1/2"D.X3/4"L.X7
  • Excellent wheel life; No backing pad required; Resists loading even when used on soft metals; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; Can replace wire brushes; Remove paint, coating, rust and scale; For use on: Aluminum, Stainless Steel, Steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought