Motion
07-X 640
4 X 1/2 in FX CLEANING WHEEL PK10
MI ITEM #02148956
MFR #07-X 640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 1/2 in FX CLEANING WHEEL PK10
MI ITEM #02148956
MFR #07-X 640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07X640 ROUE
  • Excellent wheel life; Resists loading even when used on soft metals; Use on edge-narrow contact area for max pressure; Can replace wire brushes; Remove paint, coating, rust and scale; Straight grinders, portable drills, angle grinders; Use with mandrel 07-X 004 or 07-X 003; For use on: Aluminum, Stainless Steel, Steel;

Specifications

  • Abrasive Type
    Wheels
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Flexible
    No
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/2 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Black
  • Package Quantity
    10.000
  • Manufacturer Stock Number
    07X640
  • Manufacturer Upc Number
    662980015025
  • Application
    Sanding
  • Manufacturer Package Quantity
    10.000
  • Mounting Type
    Mandrel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text