Overview
Mfr description
08B031 ADAPTATEUR MEULE TROUSE
Specifications
- TypeAdaptor
- Product Number CompatibilityVarious
- Manufacturer Stock Number08B031
- Manufacturer Upc Number662980202432
- UPC_NO662980202432
- Package Quantity1.000
- Constructionsteel
- Weight0.71 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data