Motion
08B410
HP GRINDING WHEEL 4 X 1/4" X 3/8" PK 25
MI ITEM #02148974
MFR #08B410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP GRINDING WHEEL 4 X 1/4" X 3/8" PK 25
MI ITEM #02148974
MFR #08B410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08B410 MEULE 4 X1/4X3/8 24HP ACIER T27
  • For steel and stainless steel; Extra long wheel life; High performance wheel that grinds off metal fast; For use on: Stainless Steel, Steel; Deburring; Grinding welds; Preparing weld edges; Shaping; The HP grinding wheel is formulated for safety and high performance for a wide range of metal grinding operations. Made for every day, general purpose grinding, this grinding wheel is wear resistant, with the ability to grind welds down fast and with less effort.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    3/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    A-24-HPS
  • Max Rpm
    15300 rpm
  • For Use With
    Grinding Wheel
  • Position
    27
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08B410
  • Manufacturer Upc Number
    662980056752
  • UPC_NO
    662980056752
  • Package Quantity
    25.000
  • Weight
    0.27 lb
  • Description Keyword
    GrindingWheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text