Motion
08B412
HP GRINDING WHEEL 4 X 1/8" X 3/8" PK 25
MI ITEM #02148976
MFR #08B412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP GRINDING WHEEL 4 X 1/8" X 3/8" PK 25
MI ITEM #02148976
MFR #08B412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08B412 MEULE 4 X1/8X3/8 24HP ACIER T27
  • Fast and free cutting; Hold their cutting edge longer beyond compare; For use on: Cast Iron, Steel; Cleaning; Shaping; These 1/8” wheels set new standards for performance in combined depressed center wheels (for portable angle grinders). They are specially reinforced to withstand the stress in off-hand cutting operations. Whether cutting, grooving, notching or light grinding, these wheels are guaranteed to give you the longest wheel life, fastest material removal and maximum safety.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    3/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    A-24 COMBO
  • Max Rpm
    15300 rpm
  • For Use With
    Grinding Wheel
  • Position
    27
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08B412
  • Manufacturer Upc Number
    662980116548
  • UPC_NO
    662980116548
  • Package Quantity
    25.000
  • Weight
    0.14 lb
  • Description Keyword
    GrindingWheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text