Motion
08B500
HP GRINDING WHEEL SPIN-ON 5" X 1/4" PK 20
Mi Item #02148983
MFR #08B500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP GRINDING WHEEL SPIN-ON 5" X 1/4" PK 20
Mi Item #02148983
MFR #08B500

Mfr description
08B500 5X1/4 HP SPIN-ON GR WHEELS
  • For steel and stainless steel; Extra long wheel life; High performance wheel that grinds off metal fast; For use on: Stainless Steel, Steel; Deburring; Grinding welds; Preparing weld edges; Shaping; The HP grinding wheel is formulated for safety and high performance for a wide range of metal grinding operations. Made for every day, general purpose grinding, this grinding wheel is wear resistant, with the ability to grind welds down fast and with less effort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in -11
  • Center Hole Diameter  
    THREADED
  • Weight
    0.46 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Spin-On
  • Color
    Black
  • Description Keyword
    Grinding and Cutting Wheel
  • For Use With
    Grinding Wheel
  • Form Type
    Disc
  • Grade
    A-30
  • Grit Number
    30
  • Manufacturer Stock Number
    08B500
  • Manufacturer Upc Number
    662980230671
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    20.000
  • Position
    27S
  • UPC_NO
    662980230671
  • Wheel Type
    27S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)