Motion
08B710
HP DEPRESSED CENTER GRINDING WHEEL 7 X 1/4" PK 25
MI ITEM #02148994
MFR #08B710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP DEPRESSED CENTER GRINDING WHEEL 7 X 1/4" PK 25
MI ITEM #02148994
MFR #08B710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08B710 7X1/4 HP DEP CTR WHEELS
  • For steel and stainless steel; Extra long wheel life; High performance wheel that grinds off metal fast; For use on: Stainless Steel, Steel; Deburring; Grinding welds; Preparing weld edges; Shaping; The HP grinding wheel is formulated for safety and high performance for a wide range of metal grinding operations. Made for every day, general purpose grinding, this grinding wheel is wear resistant, with the ability to grind welds down fast and with less effort.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    A-24-HPS
  • Max Rpm
    8600 rpm
  • For Use With
    Grinding Wheel
  • Position
    27
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08B710
  • Manufacturer Upc Number
    662980036648
  • UPC_NO
    662980036648
  • Package Quantity
    25.000
  • Weight
    0.97 lb
  • Description Keyword
    Grinding and Cutting Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text