Motion
08D452
CONCRETE™ GRINDING WHEEL 4-1/2" X 1/8" C-24 PK 25
MI ITEM #02148999
MFR #08D452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONCRETE™ GRINDING WHEEL 4-1/2" X 1/8" C-24 PK 25
MI ITEM #02148999
MFR #08D452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08D452 MEULE 4 1/2X1/8X7/8 C24 BETON T2
  • Fast cutting; Free cutting; May be used for intermittent light grinding; For use on: Cast iron, Concrete, Stone; For cutting and light Grinding. These wheels have multiple high strength reinforcement and a matched super tough bond for extra safety in tough grinding and cutting applications. They are made for fast material removal and smooth grinding and cutting of concrete, masonry, stone, cast iron and similar building materials.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Silicon Carbide
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    C-24
  • Max Rpm
    13300 rpm
  • For Use With
    Angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    ceramic
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08D452
  • Manufacturer Upc Number
    662980158166
  • UPC_NO
    662980158166
  • Package Quantity
    25.000
  • Weight
    0.1 lb
  • Description Keyword
    Concrete Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text