Motion
08F500
STAINLESS™ Grinding Wheel 5" X 1/4" A30SS SPIN-ON PK 20
MI ITEM #02149008
MFR #08F500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAINLESS™ Grinding Wheel 5" X 1/4" A30SS SPIN-ON PK 20
MI ITEM #02149008
MFR #08F500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08F500 MEULE 5 X1/4X7/8 A30 STAINLESS T
  • Excellent wheel life; Fast material removal, cool cutting; High performance cutting and light grinding; For use on Stainless Steel; Cutting stainless steel Deburring; Light grinding; Shaping; The name says it all! When you need a wheel that is guaranteed not to contaminate stainless steel, this is the wheel for the job.These wheels hug the workpiece for controlled grinding and a smooth, high quality finish.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Spin-On
  • Arbor Size
    5/8 in11
  • Material
    Aluminum Oxide
  • Wheel Type
    27S
  • Grit Number
    30
  • Grade
    A-30-SS
  • Max Rpm
    12200 rpm
  • For Use With
    Angle Grinder
  • Position
    27S
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding on Stainless
  • Manufacturer Stock Number
    08F500
  • Manufacturer Upc Number
    662980173718
  • UPC_NO
    662980173718
  • Package Quantity
    20.000
  • Weight
    0.43 lb
  • Description Keyword
    Grinding On Stainless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text