Motion
08K450
HP XX™ Grinding Wheel 4-1/2" X 1/4" SPIN-ON PK 20
MI ITEM #02149022
MFR #08K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP XX™ Grinding Wheel 4-1/2" X 1/4" SPIN-ON PK 20
MI ITEM #02149022
MFR #08K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08K450 MEULE 4 1/2X1/4X7/8 A20X ACIERXX
  • Exceptional performance, highest productivity; Highest removal rate, longest life; Quick & Easy Spin On mounting on 4 1/2", 7" and 9"; These grinding wheels are balanced accordingly to the most rigorous safety standards; Deburring; Heavy-duty grinding applications; Preparing weld edges; Shaping; For use on: Stainless Steel, Steel; HP XX™ incorporates the latest advances in abrasive grain, bonding and manufacturing technology to substantially lower your total grinding costs. With the longest life in our grinding wheel lineup and extremely aggressive material removal, HP XX™ will allow you to achieve the lowest overall cost of grinding on steel.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Spin-On
  • Arbor Size
    5/8 in -11
  • Material
    Aluminum Oxide/ Zirconium
  • Wheel Type
    27S
  • Grit Number
    20
  • Grade
    A-20-X
  • Max Rpm
    13300 rpm
  • For Use With
    Angle Grinder
  • Position
    27S
  • Color
    Black
  • Mineral Type
    Zirconia
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08K450
  • Manufacturer Upc Number
    662980238004
  • UPC_NO
    662980238004
  • Package Quantity
    20.000
  • Weight
    0.44 lb
  • Description Keyword
    Grinding Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text