Motion
08K901
HP XX™ Grinding Wheel 9 X 1/4" TYPE28 PK 25
MI ITEM #02149028
MFR #08K901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP XX™ Grinding Wheel 9 X 1/4" TYPE28 PK 25
MI ITEM #02149028
MFR #08K901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08K901 MEULE DOUBLE X 9 X1/4 X7/8 A16X
  • Exceptional performance, highest productivity; Highest removal rate, longest life; Quick & Easy Spin On mounting on 4 1/2", 7" and 9"; These grinding wheels are balanced accordingly to the most rigorous safety standards; Deburring; Heavy-duty grinding applications; Preparing weld edges; Shaping; For use on: Stainless Steel, Steel; HP XX™ incorporates the latest advances in abrasive grain, bonding and manufacturing technology to substantially lower your total grinding costs. With the longest life in our grinding wheel lineup and extremely aggressive material removal, HP XX™ will allow you to achieve the lowest overall cost of grinding on steel.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide/ Zirconium
  • Wheel Type
    28
  • Grit Number
    16
  • Grade
    A-16-X
  • Max Rpm
    6600 rpm
  • For Use With
    Angle Grinder
  • Position
    28
  • Color
    Black
  • Mineral Type
    Zirconia
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08K901
  • Manufacturer Upc Number
    662980170922
  • UPC_NO
    662980170922
  • Package Quantity
    25.000
  • Weight
    1.82 lb
  • Description Keyword
    Grinding Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text