Motion
08L600
ALU™ Grinding Wheel 6 X 1/4" A24 PK 25
MI ITEM #02149037
MFR #08L600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALU™ Grinding Wheel 6 X 1/4" A24 PK 25
MI ITEM #02149037
MFR #08L600

Mfr description
08L600 WHEEL 6 X1/4X7/8 A24 ALUMINIUM T
  • Fast and free cutting; May be used for intermittent light grinding; Cutting; Light grinding; For use on: Aluminum, Non-Ferrous Metals These wheels will not clog or glaze when working with aluminum or other non-ferrous metals. They are free of waxes and lubricants, so there is no need to clean the surface before welding or applying a surface coating, eliminating a time-consuming step in surface preparation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    0.63 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Cutting and Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Grinding for Alu
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grade
    A-24-ALU
  • Grit Number
    24
  • Manufacturer Stock Number
    08L600
  • Manufacturer Upc Number
    662980217030
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • UPC_NO
    662980217030
  • Wheel Type
    27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)