Motion
10L143
CHOPCUT ALU 14" X 3/32" X 1" PK10
MI ITEM #02149057
MFR #10L143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHOPCUT ALU 14" X 3/32" X 1" PK10
MI ITEM #02149057
MFR #10L143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10L143 MEULE ALU,CHOPCUT 14"X3/2"X1" A-
  • Unique formulation guarantees no clogging
  • For use on: Aluminum, Brass, Copper, Non-Ferrous Metals.

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    3/32 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    30
  • Grade
    A-30-ALU
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    4400
  • Manufacturer Stock Number
    10L143
  • Manufacturer Upc Number
    662980031599
  • UPC_NO
    662980031599
  • Package Quantity
    10.000
  • Weight
    1.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text