Motion
10P143
WALTER SURFACE TECHNOLOGIES Cutting wheel saw - Grade: A30, Grit Number: 30, Wheel Diameter: 14 in, Maximum RPM: 4400 rpm
MI ITEM #02149061
MFR #10P143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Cutting wheel saw - Grade: A30, Grit Number: 30, Wheel Diameter: 14 in, Maximum RPM: 4400 rpm
MI ITEM #02149061
MFR #10P143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    14 in
  • Face Rim Width
    3/32 in
  • Hole Size
    1 in
  • Overall Diameter
    14 in
  • Overall Thickness
    3/32 in
  • Weight
    1.42 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    3/32 in

Details

  • Additional Details
    Double External Reinforcement For Added Safety
  • Application
    Cutting With Portable Chop Saws, Tubing, Extrusions
  • Bond Type
    Synthetic Resin
  • For Use With
    Chop Saw
  • Form Type
    Type 1
  • Grade
    A30
  • Grit Grade
    A-30
  • Grit Number
    30
  • Manufacturer Stock Number
    10P143
  • Manufacturer Upc Number
    662980167380
  • Material
    Aluminum Oxide
  • Max Rpm
    4400 rpm
  • Package Quantity
    10.000
  • Specification
    A-30
  • Tool Comp
    Chop Saw
  • UPC_NO
    662980167380
  • Wheel Hardness
    Hard
  • Wheel Type
    Type 1

Overview

Mfr description
10P143 MEULE 14 X3/32X1 A30 CHOPCUT
  • Long life
  • Optimized formulation for low power chop saws
  • The wheel of choice for tubing and extrusions
  • For use on: Stainless Steel, Steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought