Motion
10P163
CHOPCUT II WHEEL 16" X 7/64" X 1" PK10
MI ITEM #02149062
MFR #10P163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHOPCUT II WHEEL 16" X 7/64" X 1" PK10
MI ITEM #02149062
MFR #10P163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10P163 MEULE 16 X7/64X1 A30 CHOPCUT
  • Long life
  • Optimized formulation for low power chop saws
  • The wheel of choice for tubing and extrusions
  • For use on: Stainless Steel, Steel.

Specifications

  • Wheel Diameter
    16 in
  • Wheel Thickness
    7/64 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    30
  • Grade
    A30
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    3800
  • Manufacturer Stock Number
    10P163
  • Manufacturer Upc Number
    662980037164
  • UPC_NO
    662980037164
  • Package Quantity
    10.000
  • Weight
    2.57 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text