Motion
10Q123
CHOPCUT 12" X 3/32" A30 PK10
MI ITEM #02149064
MFR #10Q123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHOPCUT 12" X 3/32" A30 PK10
MI ITEM #02149064
MFR #10Q123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10Q123 CHOPCUT: 12 X 3/32 X 1
  • Cut a full range of materials
  • Fast cutting rate and long wheel life
  • The wheel of choice for solids
  • For use on: Stainless Steel and Steel.

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    3/32 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    30
  • Grade
    A-30-HC+
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    5100
  • Manufacturer Stock Number
    10Q123
  • Manufacturer Upc Number
    662980079461
  • UPC_NO
    662980079461
  • Package Quantity
    10.000
  • Weight
    1.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text