Motion
10Q143
WALTER SURFACE TECHNOLOGIES Cut-off wheel saw - Grade: A-30-HC+, Grit Number: 30, Wheel Diameter: 14 in, Maximum RPM: 4400 rpm
Mi Item #02149066
MFR #10Q143
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Cut-off wheel saw - Grade: A-30-HC+, Grit Number: 30, Wheel Diameter: 14 in, Maximum RPM: 4400 rpm
Mi Item #02149066
MFR #10Q143

Mfr description
10Q143 CHOPCUT: 14 X 3/32 X 1
  • Cut a full range of materials
  • Fast cutting rate and long wheel life
  • The wheel of choice for solids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    14 in
  • Face Rim Width
    3/32 in
  • Hole Size
    1 in
  • Overall Diameter
    14 in
  • Overall Thickness
    3/32 in
  • Weight
    1.4 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    3/32 in

Details

  • Additional Details
    Portable Chop Saw Wheel With Central Reinforcement
  • Application
    Cutting With Portable Chop Saws
  • Bond Type
    Synthetic Resin
  • For Use With
    Portable Chop Saws
  • Form Type
    Type 1
  • Grade
    A-30-HC+
  • Grit Number
    30
  • Manufacturer Stock Number
    10Q143
  • Manufacturer Upc Number
    662980270615
  • Material
    Aluminum Oxide
  • Max Rpm
    4400 rpm
  • Package Quantity
    10.000
  • Specification
    A-30
  • Tool Comp
    Portable Angle Grinders
  • UPC_NO
    662980270615
  • Wheel Hardness
    Hard
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)