Motion
11A121
PORTACUT WHEEL 12" X 20MM A24 PK10
MI ITEM #02149068
MFR #11A121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PORTACUT WHEEL 12" X 20MM A24 PK10
MI ITEM #02149068
MFR #11A121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11A121 12"X20MM A24 PORTACUT WHEEL
  • General purpose cutting of steel and cast iron
  • Designed for cutting of concrete, concrete blocks, stone, asphalt, etc.
  • General purpose cutting of reinforced concrete pipes, ductile iron, PVC and other plastic pipes
  • For use on Stainless steel, Steel
  • Cutting with gas and electric power saws

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1/8 in
  • Center Hole Diameter
    20 mm
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    24
  • Grade
    A-24
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    6300
  • Manufacturer Stock Number
    11A121
  • Manufacturer Upc Number
    662980197639
  • UPC_NO
    662980197639
  • Package Quantity
    10.000
  • Weight
    0.55 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text