Motion
11A123
WALTER SURFACE TECHNOLOGIES Electric Power saw wheel - Grade: A-24, Grit Number: 24, Wheel Diameter: 12 in, Maximum RPM: 6300 rpm
Mi Item #02149071
MFR #11A123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Electric Power saw wheel - Grade: A-24, Grit Number: 24, Wheel Diameter: 12 in, Maximum RPM: 6300 rpm
Mi Item #02149071
MFR #11A123

Mfr description
11A123 MEULE 12 X1/8X1 A24 ACIER
  • General purpose cutting of steel and cast iron
  • Designed for cutting of concrete, concrete blocks, stone, asphalt, etc.
  • General purpose cutting of reinforced concrete pipes, ductile iron, PVC and other plastic pipes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    12 in
  • Face Rim Width
    1/8 in
  • Hole Size
    1 in
  • Overall Diameter
    12 in
  • Overall Thickness
    1/8 in
  • Weight
    0.58 lb
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Heavily Reinforced For Maximum Safety, Optimal Cutting Speed To Wheel Life Ratio
  • Application
    Cutting, General Purpose, Steel, Cast Iron
  • Bond Type
    Synthetic Resin
  • For Use With
    Gas Saw, Electric Saw
  • Form Type
    Type 1
  • Grade
    A-24
  • Grit Grade
    A-24
  • Grit Number
    24
  • Manufacturer Stock Number
    11A123
  • Manufacturer Upc Number
    662980150092
  • Material
    Aluminum Oxide
  • Max Rpm
    6300 rpm
  • Package Quantity
    10.000
  • Specification
    A-24
  • Tool Comp
    Gas Saw, Electric Saw
  • UPC_NO
    662980150092
  • Wheel Hardness
    Hard
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)