Motion
11L002
1/4" X 5/16" MANDREL
MI ITEM #02149084
MFR #11L002
List Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" X 5/16" MANDREL
MI ITEM #02149084
MFR #11L002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.58/each for your price

Overview

Mfr description
11L002 FLUSH MANDREL FOR 2" WHEELS, 5/16

Specifications

  • Type
    Mandrel
  • Product Number Compatibility
    For 2" Wheels
  • Manufacturer Stock Number
    11L002
  • Manufacturer Upc Number
    662980281628
  • UPC_NO
    662980281628
  • Package Quantity
    1.000
  • Construction
    Steel
  • Max Rpm
    31000 rpm
  • Shank Size
    1/4 in
  • Tool Comp
    Die Grinder
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text