Motion
11L003
1/4" X 3/8" FLUSH MANDREL
MI ITEM #02149086
MFR #11L003
List Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" X 3/8" FLUSH MANDREL
MI ITEM #02149086
MFR #11L003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.22/each for your price

Overview

Mfr description
11L003 ARBRE 3/8 POUR MEULE 3"@ 4" TIGE

Specifications

  • Type
    Flush Mandrel
  • Product Number Compatibility
    For 3" and 4" Wheels
  • Manufacturer Stock Number
    11L003
  • Manufacturer Upc Number
    662980151495
  • UPC_NO
    662980151495
  • Package Quantity
    1.000
  • Construction
    Steel
  • Max Rpm
    25470 rpm
  • Shank Size
    1/4 in
  • Tool Comp
    Die Grinder
  • Weight
    0.012 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text