1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
11L004
1/4" X 3/8" MANDREL
MI ITEM #
02149087
MFR #
11L004
Price
$29.70
/each
Qty
Add to Cart
Previous Page
Home
WALTER SURFACE TECH 11L004
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
11L004
1/4" X 3/8" MANDREL
MI ITEM #
02149087
MFR #
11L004
Mfr description
11L004 ARBRE 3/8 POUR MEULE 3" TIGE 1/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$29
.70
/each
Add to Cart
Specifications
Dimensions
Weight
0.18 lb
Details
Construction
Steel
Manufacturer Stock Number
11L004
Manufacturer Upc Number
662980260418
Package Quantity
1.000
Product Number Compatibility
For 3" and 4" Wheels
Type
Flush Mandrel
UPC_NO
662980260418
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items