Motion
11L007
1/4" X 1/4" &3/8" FLUSH MANDREL
Mi Item #02149091
MFR #11L007
Price$44.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" X 1/4" &3/8" FLUSH MANDREL
Mi Item #02149091
MFR #11L007

Mfr description
11L007 MOUNTING SHAFT 2" SHAFT 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.52/each

Specifications

Dimensions

  • Shank Size
    1/4 in
  • Weight
    0.09 lb

Details

  • Construction
    Steel
  • Manufacturer Stock Number
    11L007
  • Manufacturer Upc Number
    662980172179
  • Max Rpm
    31000 rpm
  • Package Quantity
    1.000
  • Product Number Compatibility
    For 2" and 3" Wheels
  • Tool Comp
    Die Grinder
  • Type
    Flush Mandrel
  • UPC_NO
    662980172179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)