Motion
11T052
Cut-Off Wheel - Grade: A-60, Grit Number: 60, Wheel Diameter: 5 in, Maximum RPM: 12200 rpm
MI ITEM #02149131
MFR #11T052
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - Grade: A-60, Grit Number: 60, Wheel Diameter: 5 in, Maximum RPM: 12200 rpm
MI ITEM #02149131
MFR #11T052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.65/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter
    7/8 in
  • Wheel Diameter
    5 in
  • Wheel Thickness
    0.046 in

Details

  • Application
    Cutting with angle grinders
  • For Use With
    Angle Grinder
  • Grade
    A-60
  • Grit Number
    60
  • Manufacturer Stock Number
    11T052
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Package Quantity
    25
  • UPC_NO
    662980236543
  • Wheel Type
    1

Overview

Mfr description
11T052 5X3/64 A60 ZIPCUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought