Motion
12C121 MEULE 2 X3X5/8-11 CONIQ-16 ACIER

WALTER SURFACE TECH
12C121 MEULE 2 X3X5/8-11 CONIQ-16 ACIER

2" X 3" X 5/8" T16 CONE-STEEL
MI ITEM #02149145
MFR #12C121 MEULE 2 X3X5/8-11 CONIQ-16 ACIER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12C121 MEULE 2 X3X5/8-11 CONIQ-16 ACIER

2" X 3" X 5/8" T16 CONE-STEEL
MI ITEM #02149145
MFR #12C121 MEULE 2 X3X5/8-11 CONIQ-16 ACIER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    2 in

Details

  • Manufacturer Upc Number
    662980021415
  • Material
    Zirconia
  • Max Rpm
    18100 rpm
  • Package Quantity
    1.000
  • Shape
    16
  • UPC_NO
    662980021415

Overview

Mfr description
12C121 MEULE 2 X3X5/8-11 CONIQ-16 ACIER
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought