Motion
12C321 2 X3X5/8-11 CONIQ-18 STEEL

WALTER SURFACE TECH
12C321 2 X3X5/8-11 CONIQ-18 STEEL

2" X 3" X 5/8" T18 PLUG-STEEL
MI ITEM #02149149
MFR #12C321 2 X3X5/8-11 CONIQ-18 STEEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12C321 2 X3X5/8-11 CONIQ-18 STEEL

2" X 3" X 5/8" T18 PLUG-STEEL
MI ITEM #02149149
MFR #12C321 2 X3X5/8-11 CONIQ-18 STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12C321 2 X3X5/8-11 CONIQ-18 STEEL
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;

Specifications

  • Maximum Diameter
    2 in
  • Material
    Zirconia
  • Shape
    18
  • Max Rpm
    18100 rpm
  • Manufacturer Upc Number
    662980113172
  • Package Quantity
    1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text