Motion
12D056
A-21 MTD POINT TOUGH STEEL
MI ITEM #02149154
MFR #12D056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-21 MTD POINT TOUGH STEEL
MI ITEM #02149154
MFR #12D056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12D056 MEULE 1 X1 A21 MONTE ACIER DUR
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Material
    Abrasive Grains
  • Max Rpm
    34500 rpm
  • Point Shape
    A21
  • Weight
    0.09 lb
  • Package Quantity
    1.000
  • Manufacturer Stock Number
    12D056
  • Manufacturer Upc Number
    662980062982
  • UPC_NO
    662980062982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text