Motion
12D078
A-25 MOUNTED POINT STAINLESS STEEL
MI ITEM #02149158
MFR #12D078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-25 MOUNTED POINT STAINLESS STEEL
MI ITEM #02149158
MFR #12D078

Mfr description
12D078 DISC.MEULE 1X1 A25 MONTE ACIER
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in
  • Weight
    0.09 lb

Details

  • Bond Type
    Resin
  • Grit Number
    36
  • Manufacturer Stock Number
    12D078
  • Manufacturer Upc Number
    662980266731
  • Material
    Abrasive Grains
  • Max Rpm
    35620 rpm
  • Package Quantity
    1.000
  • Point Shape
    A25
  • UPC_NO
    662980266731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)