Motion
12E449 MEULE 7 X1X1 GR80 CARBURE

WALTER SURFACE TECH
12E449 MEULE 7 X1X1 GR80 CARBURE

7 X 1 80GR BENCH GRINDING WHEEL
MI ITEM #02149172
MFR #12E449 MEULE 7 X1X1 GR80 CARBURE
List Price$99.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12E449 MEULE 7 X1X1 GR80 CARBURE

7 X 1 80GR BENCH GRINDING WHEEL
MI ITEM #02149172
MFR #12E449 MEULE 7 X1X1 GR80 CARBURE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.86/each for your price

Overview

Mfr description
12E449 MEULE 7 X1X1 GR80 CARBURE
  • Excellent wheel life; Exceptional performance; Versatile wheel; For use on: Carbide, Steel; General grinding on bench and pedestal grinders; Long lasting and dependable, our bench grinding wheels are perfect for general purpose grinding work on bench and pedestal grinders. All wheels are supplied with nested reducer bushings to fit on 1”, 3/4”, 5/8” and 1/2” shafts.

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1 in
  • Arbor Size
    1 in
  • Arbor Type
    Spin-On
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Fine
  • Max Rpm
    3600 rpm
  • Color
    Grey/Black
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980151327
  • UPC_NO
    662980151327
  • Weight
    2.6 lb
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text