Motion
12E657 MEULE 10 X1 1/4X1 GR60 ACIER

WALTER SURFACE TECH
12E657 MEULE 10 X1 1/4X1 GR60 ACIER

10" X 1-1/4" 60 BENCH GRINDING WHEEL
MI ITEM #02149180
MFR #12E657 MEULE 10 X1 1/4X1 GR60 ACIER
Price$170.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12E657 MEULE 10 X1 1/4X1 GR60 ACIER

10" X 1-1/4" 60 BENCH GRINDING WHEEL
MI ITEM #02149180
MFR #12E657 MEULE 10 X1 1/4X1 GR60 ACIER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.21/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Weight
    7.9 lb
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1-1/4 in

Details

  • Arbor Type
    Spin-On
  • Color
    Grey/Black
  • Grade
    60 Fine
  • Grit Number
    60
  • Manufacturer Upc Number
    662980079287
  • Material
    Aluminum Oxide
  • Max Rpm
    2500 rpm
  • Package Quantity
    1.000
  • UPC_NO
    662980079287
  • Wheel Type
    1

Overview

Mfr description
12E657 MEULE 10 X1 1/4X1 GR60 ACIER
  • Excellent wheel life; Exceptional performance; Versatile wheel; For use on: Carbide, Steel; General grinding on bench and pedestal grinders; Long lasting and dependable, our bench grinding wheels are perfect for general purpose grinding work on bench and pedestal grinders. All wheels are supplied with nested reducer bushings to fit on 1”, 3/4”, 5/8” and 1/2” shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought