Motion
13B070
7" BENCH GRINDER BRUSHES
MI ITEM #02149187
MFR #13B070
List Price$56.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" BENCH GRINDER BRUSHES
MI ITEM #02149187
MFR #13B070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.41/each for your price

Overview

Mfr description
13B070 BROSSE 7 X7/8X5/8 .0118 METAL

Specifications

  • Bristle Material
    Tool Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1.1417 in
  • Diameter
    7 in
  • Mount Type
    Reducer Bushing
  • Unthreaded Arbor Diameter
    5/8 in - 1-1/4 in
  • Bridled
    Not Bridled
  • Max Rpm
    6000 rpm
  • Specification
    For Removal & Deburring
  • Manufacturer Stock Number
    13B070
  • Manufacturer Upc Number
    662980056059
  • UPC_NO
    662980056059
  • Face Width
    7/8 in
  • Overall Length
    7.3 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text