Motion
13B080
8" Wheel Brush with x 0.0118" diameter Crimped Steel Bristles, 1-1/4" Unthreaded Arbor
MI ITEM #02149188
MFR #13B080
Price$73.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Wheel Brush with x 0.0118" diameter Crimped Steel Bristles, 1-1/4" Unthreaded Arbor
MI ITEM #02149188
MFR #13B080

Mfr description
13B080 BROSSE 8 X1X1 .0118 METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.98/each

Specifications

Dimensions

  • Arbor Size
    1-1/4 in
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    8.0000 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Overall Length
    8.2 in
  • Trim Length
    1.1417 in
  • Unthreaded Arbor Diameter
    5/8 in - 1-1/4 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Manufacturer Stock Number
    13B080
  • Manufacturer Upc Number
    662980170885
  • Material
    Steel
  • Max Rpm
    4500 rpm
  • Mount Type
    Reducer Bushing
  • Product Type
    Disc Brushes
  • Specification
    For Removal & Deburring
  • UPC_NO
    662980170885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)