Motion
13C015 BROSSE METALLIQUE 1 1/2" X1/4" C

WALTER SURFACE TECH
13C015 BROSSE METALLIQUE 1 1/2" X1/4" C

1-1/2" MOUNTED CUP BRUSH
Mi Item #02149190
MFR #13C015 BROSSE METALLIQUE 1 1/2" X1/4" C
Price$19.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C015 BROSSE METALLIQUE 1 1/2" X1/4" C

1-1/2" MOUNTED CUP BRUSH
Mi Item #02149190
MFR #13C015 BROSSE METALLIQUE 1 1/2" X1/4" C

Mfr description
13C015 BROSSE METALLIQUE 1 1/2" X1/4" C
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.57/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    1-1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.7087 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980210437
  • Max Rpm
    13000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Steel
  • Type
    Cup
  • UPC_NO
    662980210437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)