Motion
13C020 BROSSE 1 1/8 .020NOUE ACIER

WALTER SURFACE TECH
13C020 BROSSE 1 1/8 .020NOUE ACIER

1-1/8" MOUNTED END BRUSH
Mi Item #02149192
MFR #13C020 BROSSE 1 1/8 .020NOUE ACIER
Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C020 BROSSE 1 1/8 .020NOUE ACIER

1-1/8" MOUNTED END BRUSH
Mi Item #02149192
MFR #13C020 BROSSE 1 1/8 .020NOUE ACIER

Mfr description
13C020 BROSSE 1 1/8 .020NOUE ACIER
  • Fast removal; Long life; Perfectly balanced; Top quality wire; Removal; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.42/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    1-1/8 in
  • Overall Length
    3.2 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.7874 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980287316
  • Max Rpm
    25000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Steel
  • Type
    Straight
  • UPC_NO
    662980287316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)