Motion
13-C 130
2-3/4" MOUNTED WHEEL BRUSH
Mi Item #02149199
MFR #13-C 130
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" MOUNTED WHEEL BRUSH
Mi Item #02149199
MFR #13-C 130

Mfr description
13C130 MTD WHEEL BRUSH: 2-3/4" X .020
  • Fast removal; Long life; Perfectly balanced; Top quality wire; Removal; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    2-3/4 in
  • Overall Length
    10.4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.5906 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980003916
  • Max Rpm
    25000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Steel
  • Type
    Wheel
  • UPC_NO
    662980003916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)