Overview
Mfr description
13D004 ADAPTEUR PR MEULEUSE
Specifications
- Product TypesAdaptor
- Arbor Size5/8" - 11 arbors to 3/8'" - 16
- MaterialMetal
- For Use WithAir Grinders
- TypeMale
- Manufacturer Upc Number662980071373
- UPC_NO662980071373
- Weight0.09 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data