Motion
13F300 BROSSE 3 XM10X1.25 .015NOUE ACIE

WALTER SURFACE TECH
13F300 BROSSE 3 XM10X1.25 .015NOUE ACIE

3 X M10X 1.25 CUP BRUSH KNOT TWISTED WIRE
MI ITEM #02149210
MFR #13F300 BROSSE 3 XM10X1.25 .015NOUE ACIE
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13F300 BROSSE 3 XM10X1.25 .015NOUE ACIE

3 X M10X 1.25 CUP BRUSH KNOT TWISTED WIRE
MI ITEM #02149210
MFR #13F300 BROSSE 3 XM10X1.25 .015NOUE ACIE

Mfr description
13F300 BROSSE 3 XM10X1.25 .015NOUE ACIE
  • Fast brushing action; Heavy duty wire; Perfect balance; Smooth action; Top quality wire; Knot-twisted for heavy-duty brushing such as deburring, weld edge cleaning, removal of scale, spatter, heavy rust and corrosion, etc.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Bristle Diameter  
    0.015 in
  • Diameter  
    3 in
  • Threaded Arbor Size  
    M10 x 1.25
  • Trim Length
    0.7874 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980123614
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980123614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)