Motion
13-F 314
Cup Brush Knot-Twist - Stainless Steel Material, Knotted - Standard Twist, 3.0000 in Diam., Threaded Mount, 5/8-11 in Arbor Size
Mi Item #02149216
MFR #13-F 314
Price$65.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush Knot-Twist - Stainless Steel Material, Knotted - Standard Twist, 3.0000 in Diam., Threaded Mount, 5/8-11 in Arbor Size
Mi Item #02149216
MFR #13-F 314

Mfr description
13F314 WIRE CUP BRUSH SST: 3" X .015 5/8
  • Fast brushing action; Heavy duty wire; Perfect balance; Smooth action; Top quality wire; Knot-twisted for heavy-duty brushing such as deburring, weld edge cleaning, removal of scale, spatter, heavy rust and corrosion, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.47/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.015 in
  • Brush Diameter
    3.0000 in
  • Diameter  
    3.0000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    0.7874 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Brush Type
    Cup
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980137345
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980137345
  • Wire Type
    Knot-Twisted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)