Motion
13-G 504
5" X 5/8"-11 CUP BRUSH KNOT TWISTED WIRE W/ RING
Mi Item #02149225
MFR #13-G 504
Price$64.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" X 5/8"-11 CUP BRUSH KNOT TWISTED WIRE W/ RING
Mi Item #02149225
MFR #13-G 504

Mfr description
13G504 WIRE CUP BRUSH: 5" X .020 5/8-11
  • Aggressive brushing action; Perfect balance; Safety supporting ring; Smooth action; Top quality wire; Brushing, Deburring, Removal; High Performance Cleaning of Large Surface Areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.62/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    4 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    0.9843 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980107294
  • Max Rpm
    8600 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980107294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)