Motion
13G554 BROSSE 5 X5/8-11 .035NOUE ACIER

WALTER SURFACE TECH
13G554 BROSSE 5 X5/8-11 .035NOUE ACIER

5" X 5/8"-11 CUP BRUSH KNOT TWISTED WIRE W/ RING
MI ITEM #02149227
MFR #13G554 BROSSE 5 X5/8-11 .035NOUE ACIER
List Price$63.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13G554 BROSSE 5 X5/8-11 .035NOUE ACIER

5" X 5/8"-11 CUP BRUSH KNOT TWISTED WIRE W/ RING
MI ITEM #02149227
MFR #13G554 BROSSE 5 X5/8-11 .035NOUE ACIER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.05/each for your price

Overview

Mfr description
13G554 BROSSE 5 X5/8-11 .035NOUE ACIER
  • Aggressive brushing action; Perfect balance; Safety supporting ring; Smooth action; Top quality wire; Brushing, Deburring, Removal; High Performance Cleaning of Large Surface Areas.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Bristle Diameter
  • Trim Length
    0.9843 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded
  • Threaded Arbor Size
  • UPC_NO
    662980004272
  • Bridled
    Not Bridled
  • Max Rpm
    8600 rpm
  • Specification
    Sold Individually
  • Manufacturer Upc Number
    662980004272
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text